SANWA SUPPLY Bluetooth 4.0 USB Adapter (Class1)

Sebelum PPN:
Rp499.900
Spesifikasi
ProfilePAN, FAX, DIP, PXP, BLP, SPP, HSP, BPP, HTP, GLP, DUN, HFP, PBAP, HRP, HID, A2DP, MAP, HOGP, OPP, AVRCP, GATT, DI.DID, FTP, HCRP, FMP, ANP
AS ONE Part Number64-0910-46
Mass (g)About 2.4
Included AccessoriesInstruction manual, warranty card
InterfaceUSB (A type connector)
Applicable StandardBluetooth Ver.4.0+LE/EDR
Communication Distance (m)Up to about 100
Communication OutputClass1
Communication SpeedUp to 3Mbps
Frequency Range2.402 to 2.480GHz
Power Input (V)DC5 (USB powered)
Transmission MethodFHSS (frequency hopping method)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It conforms to the latest standard "Bluetooth Ver.4.0 + LE / EDR".
Further power saving has been achieved when connecting to a Bluetooth Ver.4.0 device.
Communication is possible up to 100m. (Theoretical value)
The ultra-compact size does not get in the way even when worn.
The chipset is made by the reliable Qualcomm company. IVT software is also included.
You can use the included IVT driver or the standard Windows driver. It can be used properly according to the situation.
Fully compatible with Windows 10. If you want to use the standard Windows driver, you can use it just by connecting it to your computer.
* Communication distance is a theoretical value. When connected to a Class 2 device, the communication distance will be 10 m (theoretical value). The communication distance varies depending on the usage environment.
* Windows 8.1, 8 and 7 require driver installation.
* Corresponding profile is the corresponding profile when using Blue Soleil.

Ulasan Produk

Tidak ada ulasan