Shin Kitakyushu Kogyo Air Conditioner Dust Filter (Filter AC)
#Grup produk P110756761
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An air conditioner filter that protects the air conditioner from indoor air polluted by dust, pet hair, cigarette smoke, etc. By using photocatalytic ceramics, it has a better bactericidal (reducing bacteria) effect than antibacterial. The deodorant effect adsorbs and decomposes odors, and the antibacterial effect suppresses the growth of bacteria. A filter that is easy to install and replace. Efficiently collects house dust such as pollen, tobacco, and hair mites of Yanipet. It is convenient because it can be cut freely and used. With 8 pieces of mounting tape. <Mounting method>
Warning
Before installation, wipe off the dirt around the air intake port (lattice part) of the air conditioner and clean the internal filter. 1. Attach the mounting tape Attach the mounting tape around the air intake of the air conditioner (8 places). The mounting tape is cut every 1 cm. 2. Cut the filter Cut the filter according to the size of the air intake of the air conditioner. 3. Place the filter on the mounting tape to which the filter is attached, and attach the filter while pressing it with your hand. Be careful not to apply a filter to the outlet.
The same applies when the air outlet is attached to the top of the air conditioner.1. It may not be possible to use it with an air conditioner equipped with a filter reset or dust sensor. 2. Before installing this product, clean the filter inside the air conditioner and the installation part in advance to completely remove dust. 3. When installing this product, be sure to turn off the air conditioner. 4. If the filter becomes dirty, replace it as soon as possible (1-2 months is a guide). 5. Make sure to install the filter. 6. Do not install anything other than the air intake of the air conditioner, such as the air outlet. 7. Do not use for heating equipment that involves combustion, such as hot air fan heaters. It causes incomplete combustion and is very dangerous. 8. Do not use more than one filter. 9. Please keep away from direct sunlight and fire.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/l5P110756761-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
