Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Suitable Models:
Windows-equipped (DOS / V) PC / Apple Mac series * A model that has a USB port as standard / the PC manufacturer guarantees the operation of the USB port. * In order to operate in a USB 2.0 environment, the computer must have a USB 2.0 port, and the cables and devices to be connected must also support USB 2.0. * When connected to the USB1.1 interface, it works with USB1.1 compatibility. * Some models may not be compatible. * USB scanners and USB devices that are difficult to recognize multifunction devices / USB devices equipped with scanners may not operate normally via a USB hub.
Windows-equipped (DOS / V) PC / Apple Mac series * A model that has a USB port as standard / the PC manufacturer guarantees the operation of the USB port. * In order to operate in a USB 2.0 environment, the computer must have a USB 2.0 port, and the cables and devices to be connected must also support USB 2.0. * When connected to the USB1.1 interface, it works with USB1.1 compatibility. * Some models may not be compatible. * USB scanners and USB devices that are difficult to recognize multifunction devices / USB devices equipped with scanners may not operate normally via a USB hub.
Warning
For stable operation and recognition, we recommend connecting USB peripherals that operate on their own. If you connect a peripheral device that operates on bus power, the device may not be recognized or may not operate. (Portable HDD, webcam, etc.)
Operation is not guaranteed for all USB devices.
When used in a USB 1.1 standard environment, it will not operate in "HI-SPEED" mode (transfer speed 480 Mbps).
Ulasan Produk
Tidak ada ulasan




















































































































































