Spesifikasi
| Color | Black |
|---|---|
| Number of Ports | 4 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Mass (g) | 20 |
| Cable Length (cm) | 10 |
| Connector Shape-Downstream | TypeAx4 |
| Connector Shape-Upstream | TypeA |
| Interface-Downstream | Ver.2.0 |
| Interface-Upstream | USB 2.0 |
| Main Unit Dimensions, Width WxDepth DxHeight H (mm) | 15x93x13 |
| Power Supply Method | Bus power |
| Suitable Models | Windows PC, Mac that can use USB port normally |
| Supported OS | Windows 10 / 8.1 / 8/7, MacOSx(10.2 or later) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cable integrated type that is convenient to carry.
Bus-powered type that does not require an AC adapter.
Bus-powered type that does not require an AC adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































