Orico 4-Port Clip-Type USB 3.0 Hub

Sebelum PPN:
Rp379.900
Spesifikasi
ColorSilver
Number of PortsPC side: 1, peripheral device side: 4
Mass (g)88
Included AccessoriesUSB cable (100 cm)
InterfaceUSB 3.0
Clip Width (mm)10-32
Connector Shape-DownstreamType-A (female)x4
Connector Shape-UpstreamType-A (female)x1
Interface-DownstreamUSB 3.0
Main Unit Dimensions, Width WxDepth DxHeight H (mm)89x46x23
Operating Environment-20 to 50⁰C, 85%
Power Supply MethodBus power
Suitable ModelsNotebook PC, desktop PC
Transfer Rate (Gbps)Up to 5
USB cable length (cm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB hub with four USB 3.0 ports.
Data transfer and stable power supply are possible.
It can be fixed to a computer, display, or desk with a clip.
Data transfer, power supply

Ulasan Produk

Tidak ada ulasan