SANWA SUPPLY 30M Extension USB Active Repeater Cable

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number64-0903-39
Cable Length (m)About 30
Mass (g)918
Power SupplyBus power
InterfaceUSB 2.0 compliant (USB_Ver1.1 upper compatible)
Connector ShapeUSB Type-A Female - USB Type-A Male
Conversion TypeFemale - Male
Current Consumption (mA)About 171 (maximum)
Data Transfer Rate480/12 / 1.5 (theoretical value)
FeaturePower delivery compatible
Suitable ModelsWindows-equipped (DOS / V) PC / Apple_Mac series
Supported OSWindows_10, 8.1, 8 (64bit, 32bit), 7 (64bit, 32bit), Mac_OS_X, Mac_OS_9.0 or later
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Normal USB repeater cable A high-power USB extension repeater cable that can be extended up to 30m, exceeding the limit of 5m.
A maximum extension of 30m is realized by incorporating a signal amplification correction circuit that restores the attenuated USB signal.
Since the driver included in each OS is used, there is no need to install any special software.
It operates on bus power like a general USB cable.
* For stable operation and recognition, we recommend connecting USB peripherals that operate on their own.
* If you connect a peripheral device that operates on bus power, the device may not be recognized or may not operate. (Portable HDD, webcam, etc.)
* Operation is not guaranteed for all USB devices.
* When used in a USB 1.1 standard environment, it will not operate in "HI-SPEED" mode (transfer speed 480 Mbps).
* This product does not support two-piece connection. It is not compatible with or connected with USB repeater cables made by other companies.

Ulasan Produk

Tidak ada ulasan