Intercom Marine Deck Brush Handle Premium (Sikat Dek)

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorBlue
HardnessMedium
Handle Dimensions (mm)1200 to 2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The feature of this product is a wide brush head of about 20 cm and a high density. The brush gently removes dirt from the fiberglass surface. Since we are pursuing and developing quality that is comparable to the finest deck brushes made in the United States, the quality of the brushes and the amount of hair are incomparable with domestic deck brushes. Deck brush is soft (yellow) Medium (blue) Three types of hardness, hard (white), are available. The soft type is soft and gently cleans the inside of the ship. The medium type is best suited for non-slip decks and slightly dirty areas. The hard type can be used for cleaning non-slip decks and teak decks that are extremely dirty due to hardening. The attached handle can be expanded and contracted from 120 cm to 200 cm, and the handle is a telescopic type. The brush is easy to put on and take off, and it is a one-touch type that does not stick even if it rusts. As it extends up to 2 meters, it is excellent for use on large boats.

Ulasan Produk

Tidak ada ulasan