MCO USB3.0 Extension Cable Desktop Type
#Grup produk P110745668
Spesifikasi
| Color | Black |
|---|---|
| Cable Length (m) | 1.5 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Connector Shape | USB A (male)-USB A (female) |
| Conversion Type | Male-female |
| Transfer Rate (Gbps) | Maximum 5+ (theoretical value) |
| USB type | USB3.2Gen1 (USB3.1 Gen1/USB3.0) compliant |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Install the upward-facing USB port on the desktop Uses a weighted connector that enhances stability
Ulasan Produk
Tidak ada ulasan




















































































































































