Magnetic Laboratries USB Webcam
#Grup produk P110745640
Spesifikasi
| Type | Video code: MJPEG, H264, Audio code: PCM |
|---|---|
| AS ONE Part Number | 65-0354-04 |
| Cable Length (m) | 1.5 |
| Operating Temperature Range (°C) | 0 to 50 |
| Function | DNR (Digital Noise Reduction), BLC (Backlight Compensation), WDR (Wide Dynamic Range) |
| Dimension LxMxH (mm) | 33x80x124 |
| Frame Rate | Video: 30FPS; Audio: 32kbp |
| Microphone | Built-in MiBuilt, + 2.5m |
| Number of pixels | 2 million |
| Operation Range (Camera) (m) | +0.5 to 2 |
| Power Supply (V) | USB-A DC5 |
| Resolution (pixels) | 2 million(1920x1080) |
| Sensor | 1/\"2.9\" 2MP |
| Supported OS | Win7/8/8.1/10/Vista(32bit)/MacOSX |
| Viewing Angle (°) | 90 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A high-quality 2-megapixel WEB camera that allows you to enjoy beautiful images.
Online meetings, video calls, etc.
Online meetings, video calls, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































