I-O DATA USB Speakerphone For Small-sized Meeting Rooms
#Grup produk P110745561
Spesifikasi
| AS ONE Part Number | 64-9082-16 |
|---|---|
| Operating Temperature Range (°C) | 0 to 40 |
| Included Accessories | USB cable (A-micro + B + USB + 2.0 + approx. 1.8m), instruction manual |
| Interface | USB + 2.0, stereo mini jack + 3.5 |
| Operating Humidity Range | 20-85% (without condensation) |
| Frequency Band (Hz) | Microphone: 30 to 16000, Speaker: 100 to 22000 |
| Microphone | High-sensitivity microphone x 1 |
| Outer Dimensions Width x Depth x Height (mm) | 135x135x34 (excluding connectors and protrusions) |
| Range Of Use (m) | (Sound collection) Recommended: Within 1.5, Maximum: 5 (360 °) |
| Standard to Conform | VCCI Class A |
| Suitable Models | Windows PC equipped with USB + 2.0 port, Apple Mac series, Android terminal (only compatible with manufacturer DS-ASTB1), Chromebook |
| Supported OS | Windows 10 IoT Enterprise, Windows 10, Windows 8.1(64bit), Windows 8.1(32bit), Windows 7(64bit), Windows 7(32bit), macOS 10.12 to 10.15, Chrome OS |
| Talking Time (hour) | 8 Consecutive |
| Usable Applications | (Confirmed operation) Microsoft Teams, Skype, Zoom, Google Meet, Google Hangouts, Cisco Webex Meetings |
| Voice | Echo canceller, noise reduction, auto gain control |
| Volume (dB) | Instant maximum 90 (0.5m) |
| speaker | Full range x 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for small-group meetings! USB-connected speakerphone for immediate web meetings This speakerphone is suitable for small-group web meetings. It has one microphone and one speaker, and if you have this product and a computer, you can start a web conference by voice immediately. It is easy to connect to a computer with a USB cable, and is compatible with various operating systems and web conferencing tools such as Zoom and Teams. It also supports USB bus power and does not require a separate power supply. Volume control and mute settings are easy to operate with the buttons on the main unit. Equipped with various voice processing functions, you can comfortably hold a web conference.
Ulasan Produk
Tidak ada ulasan




















































































































































