MCO USB Speaker 2WAY
#Grup produk P110745543
Spesifikasi
| Color | Black |
|---|---|
| Cable Length (m) | (Between USB connectors) about 1.2 |
| Power Supply (V) | DC5 (supplied from USB port) |
| Interface | USB A connector |
| Body Dimensions (Width x Height x Depth) (mm) | 180x65x30 |
| Cable Length Between Speaker (mm) | 100 |
| Frequency Characteristic (Hz-kHz) | 20 to 18 |
| Impedance (ohm) | 4 |
| Maximum Output Power (W) | 6 (3+3) |
| Speaker Size (mm) | 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Two types of installation are possible: clip type and sound bar type. Sound and power supply can be obtained with a single USB cable.
Ulasan Produk
Tidak ada ulasan




















































































































































