JTT USB Panel Light 160

Sebelum PPN:
Rp409.900
Spesifikasi
ColorDaylight Color, Neutral White, Light Bulb Color
Included AccessoriesReplacement panel (White/Blue/Rose/Orange), mini tripod
Color Temperature (Kelvin)Approx. 6500, Approx. 4500, Approx. 3000
InputUSB5V/2A
Cable Length (cm)Approx. 180 (including controller)
Dimensions (mm)Approx. 192x128x20
Number of LED (pcs)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panel type LED light The panel shape is lined with LED modules, making it ideal for taking soft light when taking selfies, taking objects, or taking portraits. Bright LED x 160 light You can adjust the brightness and color temperature with the high-brightness LED of 160 lights and the 3-step toning function.

Ulasan Produk

Tidak ada ulasan