MCO USB Earphones
#Grup produk P110745385
Spesifikasi
| Color | Black |
|---|---|
| Cable Length (m) | About 1.7 (between remote control and USB connector) |
| Included Accessories | Earpiece (S/M/L size M size already installed), USB Type-C conversion adapter, cable clip, instruction manual and warranty card |
| Interface | USB A/USB Type-C (when using a conversion adapter) |
| Directivity | Omnidirectional |
| Driver Unit (mm) | 10 |
| Frequency Band (Hz) | Earphone: 20-22000, Microphone: 100-16000 |
| Impedance (ohm) | Earphone: 32 (±15%), Microphone: 0.8 to 1.7 KΩ (±10%) |
| Maximum Input (mW) | 15 |
| Sound Pressure Sensitivity (dB) | -42±3 |
| Suitable Equipments | Windows 11, 10/Mac OS 10.12 or later |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Perfect for online games and voice chat between friends Equipped with a voice change function that makes voice chat even more exciting
Ulasan Produk
Tidak ada ulasan




















































































































































