Logic USB Docking Hub
#Grup produk P110745367
Spesifikasi
| Color | Gray |
|---|---|
| AS ONE Part Number | 65-2350-59 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported OS | Windows 2000/2003/XP/Vista/7/8/10 or later/Mac OS 10.5 or later/Android 5.0 or later |
| Connecting Terminal | USB Type-C (male) |
| Connection Cable Length (cm) | Approx. 25 |
| Dimensions (mm) | About 116x38x13 |
| Supported memory cards | SD/SDHC/SDXC (maximum 2TB)/micro SD/micro SDHC/micro SDXC (maximum 2TB) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A USB docking hub that also supports the Surface & MacBook series, a computer equipped with a Type-C port. Equipped with an HDMI port that allows you to enjoy high-quality video/audio output on an external display. Supports SDXC cards/microSDXC cards up to 2TB. A model with a luxurious metal case. Equipped with a blue LED that displays the energization status.
For PC work. For telework. For monitor expansion.
For PC work. For telework. For monitor expansion.
Ulasan Produk
Tidak ada ulasan




















































































































































