KYOWA HARMONET USB 2.0 Cable A-microB
#Grup produk P110745181
Spesifikasi
| Color | Black |
|---|---|
| Cable Length (m) | 0.2 |
| Cable | BRAID specifications (Salty Sesame) |
| Connector Shape | Type-A male - micro USB male |
| Conversion Type | Male - Male |
| Type of Cable | Nylon mesh |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable for connecting a computer with a USB 2.0 (A type) terminal to a device such as a smartphone with a USB 2.0 (micro B type) terminal.
Ulasan Produk
Tidak ada ulasan




















































































































































