Kurouto Shikou SSD Case USB-A Connection
#Grup produk P110732327
Spesifikasi
| Color | Black |
|---|---|
| Included Accessories | USB cable (Type-A to microB), cushion for drive |
| Supported OS | Windows 11/10/8.1 |
| USB Port | Type-A port USB.2 and USB3.1 Gen2(10Gbps)/USB3.1 Gen1(5Gbps)/USB3.0/USB2.0 |
| Transfer Rate (Gbps) | USB 3.2 Gen.1 connection up to 5 (theoretical value), SATA3 6/SATA2 3/SATA 1.5 |
| Conform to (inch) | 2.5 |
| Jack Dimensions (Width x Length x Height) (mm) | 83x129x15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB3.2 Gen1 connection 2.5-inch (inch) SSD/HDD drive case Tool-free easy assembly. Since it works with the standard Windows driver, no prior installation work is required. Supports UASP and realizes faster data communication than normal USB connection.
Ulasan Produk
Tidak ada ulasan




















































































































































