MARUKEI (KOKUSAI KAKO) Koguma-chan Small Tableware
#Grup produk P110706641
Spesifikasi
| Material | Melamine |
|---|---|
| Shape | Round |
| Height (mm) | 48 |
| Diameter (mm) | 118 |
| Capacity (ml) | 320 |
| Dishwasher | For commercial use |
| Microwave | No |
| Pattern | Little Bear |
| Types of Tableware | Tableware For Children |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Koguma-chan, the character of a masterpiece picture book that has been read since 1970. Simple lines and shapes, bright and bright colors are patterns that tickle the sensibilities of small children.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Koguma-chan%20Small%20Tableware/htP110706641-1.jpg)
