MARUKEI (KOKUSAI KAKO) Koguma-chan Round Deep Dish

Sebelum PPN:
Rp84.900
Spesifikasi
MaterialMelamine
ShapeRound
Height (mm)28
Diameter (mm)100
Size (cm)10
Capacity (ml)110
DishwasherFor commercial use
MicrowaveNo
PatternLittle Bear
Types of TablewareTableware For Children

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Koguma-chan, the character of a masterpiece picture book that has been read since 1970. Simple lines and shapes, bright and bright colors are patterns that tickle the sensibilities of small children.

Ulasan Produk

Tidak ada ulasan