Logitec DVD Drive M-DISC Playback, Editing & Writing Software

Sebelum PPN:
Rp2.399.900
Spesifikasi
ColorBlack
AS ONE Part Number64-2318-68
InterfaceUSB2.0
Connector ShapeUSB+Mini+B+x1, power port x1
Supported OS(When USB 2.0 is connected) Windows 7, 8.1, 10, 11 MacOS 10.5 or later * All are limited to Japanese OS. * Mac software is not included.
Applicable MediaDVD-RAM, DVD + R, DVD + R DL 2-layer, DVD + RW, DVD-R, DVD-R DL 2-layer, DVD-RW, CD-R/RW, DVD-ROM
Reading Speed(DVD-RAM) 5x speed, (DVD+R) 8x speed
Suitable PCWindows PC with USB+Type+A/C port, SurfacePro series, Mac equipped with Intel+CPU
Writing Speed(DVD-RAM) 5x speed, (DVD+R) 8x speed, (DVD+R+DL+2 layers) 6x speed, (DVD+RW) 8x speed, (DVD-R) 8x speed, (DVD-R+ (DL+2 layers) 6x speed, (DVD-RW) 6x speed, (CD-R/RW) 24x speed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact, slim-design DVD drive that uses an ultra-thin drive with a thickness of 14 mm and a weight of 230 g. The casing design uses metallic paint to create a luxurious look and feel when you touch the product. Type-C cable included as standard. It can be used with both Type-A and Type-C computers. Even with the popular Surface series, you don't need an AC adapter and it works with just the included USB cable. The included software is CyberLink's all-in-one software (video playback, editing, and writing), which is the most popular on the market and has stable/light operation.

Ulasan Produk

Tidak ada ulasan