Kyowa Rubber Band (KYOWA) Bintai With Cutter For Gardening

Sebelum PPN:
Rp76.900
Spesifikasi
ColorGreen
Width (mm)4
Length (m)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent weather resistance and can be easily and strongly tied just by twisting. Comes with a dispenser that can be cut to the required length and used. Since it can be cut with one hand, it is also ideal for on-site work.

Ulasan Produk

Tidak ada ulasan