Timely Y-Shaped Microusb Cable Usb A Connector X 2 Ports (Male) - Microusb (Male) Data Communication Compatible

Sebelum PPN:
Rp54.900
Spesifikasi
Mass (g)37
ConnectorPC side: USB A connector x 2 ports (data communication & bus power connector + bus power connector), mobile device side: microUSB
Overall Length (cm)75, length between USB + A connectors 9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The voltage stabilizes when power is taken from two USB ports.
Since it supports data communication, it can be used with bus-powered HDD cases and optical drives.
Ideal for charging smartphones and tablets.
Warning
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for the domestic market.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan