UGREEN Usb-C To Usb-C Cable 100W 70429

Sebelum PPN:
Rp259.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UGREEN USB-C cable complies with USB PD standards and supports stable power supply of up to 100W (20Vx5A). It supports 100W/87W/61W/45W/30W/18W fast charging, so it provides the optimal power according to the adapter and device you are using. Please note that PD charging requires the device and adapter to support PD functionality. Also, it does not support video output. The UGREEN USB-C cable is compact and durable thanks to its high-quality aluminum alloy shell and nylon braid. This highly durable USB-C cable has a nylon fiber-covered structure that has passed over 10,000 bending tests and boasts a lifespan of over 4 times longer than regular USB cables.
Warning
UGREEN USB-C cable complies with USB PD standards and supports stable power supply of up to 1W (2Vx5A). It supports 1W/87W/61W/45W/3W/18W fast charging, so it provides the optimal power according to the adapter and device you are using. Please note that PD charging requires the device and adapter to support PD functionality. Also, it does not support video output. The UGREEN USB-C cable is compact and durable thanks to its high-quality aluminum alloy shell and nylon braid. This highly durable USB-C cable has a nylon fiber-covered structure that has passed over 1, bending tests and boasts a lifespan of over 4 times longer than regular USB cables.

Ulasan Produk

Tidak ada ulasan