StarTech.com Usb-C To Serial (Rs232C) Conversion Adapter Cable

Sebelum PPN:
Rp859.900
Spesifikasi
ColorBlack
Length (mm)430
Height (mm)15
Mass (g)36
Product Width (mm)30
Cable Length (cm)40
Connector ShapeUSB Type-C [24 pin] male - DB9 (D-Sub) [9 pin] male
Conversion TypeMale - Male
Data Transfer Rate480(USB 2.0)
Humidity (% RH)0-65
Male MountingUSB Type-C [24 pin]- DB9 (D-Sub) [9 pin]
Operating Temperature (°C)0-60
Storage Temperature (°C)-20-80
Supported OSWindows 7/8.1/10/11, Windows Server 2008 R2/2012 R2/2016/2019, macOS 10.11 and 10.15/11.0/12.0/13.0, Linux 2.6.x or later (LTS version only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C-Straight Through RS232 DB9 Serial Adapter High Speed Baud Rate 921.6Kbps
Compatible with Windows, macOS and Linux
USB Bus Powered-No External Power Adapter Required
IT Administrators Looking to Add Legacy Features to Modern Laptops, Desktop Computers, and Servers Without RS232C Ports Connect Bar Code Scanners, Receipt Printers, and Other POS Devices Connect and Monitor Industrial / Automotive Sensors and Other Precision Machines , LED or digital signage board connection and programming using control serial communication port

Ulasan Produk

Tidak ada ulasan