StarTech.com Usb-5V Dc Power Supply Cable 91Cm Dc Plug (5.5M Outside Diameter / 2.1Mm Inside Diameter)

Sebelum PPN:
Rp199.900
Spesifikasi
ColorBlack
Mass (g)27
Connector ShapeDC plug (type M) female - USB Type-A [4 pin] male
Cable Length (cm)91.4
Conversion TypeMale - Male
Cable Outer Diameter (φmm)5.5
Connector AUSB Type-A [4 pin]
Connector BBarrel type power connector (M size, outer diameter 5.5 mm, inner diameter 2.1 mm)
Plug Inner Diameter (Φmm)(DC)2.1
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molded connector (tension relaxation type)
Double shield (braided + aluminum foil)
Durable PVC structure
Powers external hard drives and other M-type power connector compatible devices from the computer's USB port
Charge Bluetooth speakers and other charging devices from your computer's USB port

Ulasan Produk

Tidak ada ulasan