StarTech.com Usb-5V Dc Power Supply Cable 2M Dc Plug (5.5M Outside Diameter / 2.1Mm Inside Diameter)

Sebelum PPN:
Rp239.900
Spesifikasi
ColorBlack
Length (mm)1800
Height (mm)10
Cable Length (m)2
Mass (g)45
Cable Outer Diameter (φmm)5.5
Connector AUSB Type-A [4 pin]
Connector BBarrel type power connector (M size, outer diameter 5.5 mm, inner diameter 2.1 mm)
Connector ShapeDC plug (type M) female - USB Type-A [4 pin] male
Conversion TypeMale-male
Plug Inner Diameter (Φmm)(DC)2.1
Product Width (mm)15
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molded connector (tension relaxation type)
Double shield (braided + aluminum foil)
Durable PVC structure
Powers external hard drives and other M-type power connector compatible devices from the computer's USB port
Charge Bluetooth speakers and other charging devices from your computer's USB port

Ulasan Produk

Tidak ada ulasan