StarTech.com Usb-5V Dc Power Supply Cable 1M Dc Plug (Outer Diameter 5.5M / Inner Diameter 2.5Mm)

Sebelum PPN:
Rp219.900
Spesifikasi
ColorBlack
Length (mm)914
Height (mm)8
Cable Length (m)1
Mass (g)27
Cable Outer Diameter (φmm)5.5
Connector AUSB Type-A [4 pin]
Connector ShapeDC plug (type N) female - USB Type-A [4 pin] male
Conversion TypeMale - Male
Plug Inner Diameter (Φmm)(DC)2.5
Product Width (mm)15
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molded connector (tension relaxation type)
Aluminum mylar foil and braided shield PVC structure with excellent durability
Power a device such as an external hard drive with a Type N power connector from an available USB port on your computer
Charge Bluetooth speakers and other charging devices from your computer's USB port

Ulasan Produk

Tidak ada ulasan