Trimate Usb Type-C To Vga Conversion Cable

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
Connector ShapeType-C (male) - VGA (male)
Cable Length (cm)180
USB type3.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-C - VGA conversion cable.
This is a conversion cable that can convert the video signal of a computer equipped with a USB Type-C terminal and output it to a display equipped with a VGA (D-sub15pin) input terminal.
4kFULL HD
Please use it when connecting a PC equipped with a Type-C terminal and a monitor equipped with a VGA terminal.
Warning

* Before installing or moving this product, be sure to turn off the power of the connected computer and other peripheral devices.

Ulasan Produk

Tidak ada ulasan