Trimate Usb Type-C To Surface Connector Conversion Adapter Pd Compatible Charging

Sebelum PPN:
Rp169.900 - Rp209.900
Spesifikasi
Voltage (V)15
Mass (g)4
Connector ShapeUSB Type-C (female) to Surface Connector (male)
Conversion TypeMale-female

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a conversion adapter from USB Type-C (female) to Surface Connector (male).
For converting between USB Type-C and Surface Connector
Warning
*This product can only be used for charging, and data communication is not possible. *Please use a PD compatible charger.

Ulasan Produk

Tidak ada ulasan