Trimate Usb Type-C To Hdmi Cable 4K 30Hz

Sebelum PPN:
Rp269.900
Spesifikasi
ColorGray
Cable Length (m)About 2
Supported OSWindows 2000/2003 / XP / Vista / 7/8/10 or later / Mac OS 10.5 or later / Android 5.0 or later
Conversion TypeMale-male
Male MountingUSB Type-C - HDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cable that converts from USB Type-C (male) to HDMI (male).
You can output video from a tablet PC, PC, or Android smartphone that supports Type-C connection to a display with an HDMI input terminal.
The maximum display resolution is 4K (30Hz) and the cable length is 2m.
Connect your USB Type-C computer to an HDM display or projector in your boardroom, classroom, and more
*The USB Type-C port on the device side must support video output.
Warning
The USB Type-C port on the device side must support video output.

Ulasan Produk

Tidak ada ulasan