StarTech.com Usb To Ps / 2 Adapter For Usb Keyboard (Usb A Female To Ps / 2 Male)

Sebelum PPN:
Rp199.900
Spesifikasi
ColorPurple
Length (mm)50
Height (mm)10
Mass (g)13
Product Width (mm)20
Connector APS / 2 (6-pin, Mini-DIN)
Connector BUSB Type-A [4 pin]
Connector ShapeUSB Type-A [4 pin] Female - PS, 2 (Mini-DIN) [6 pin] Male
Conversion TypeFemale - Male
Female MountingUSB Type-A [4 pin]
Male MountingPS, 2 (Mini-DIN) [6 pins]
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PS / 2 6-pin Mini-DIN (male) -USB A (female)
* This product is designed to be used as a spare replacement adapter for the keyboard that included a PS / 2-USB conversion adapter as an accessory. If your keyboard does not come with a conversion adapter, you will not be able to use this product.
Warning
This product is designed to be used as a spare replacement adapter for the keyboard that included a PS / 2-USB conversion adapter as an accessory. If your keyboard does not come with a conversion adapter, you will not be able to use this product.

Ulasan Produk

Tidak ada ulasan