SSA Service Usb Conversion Connector Type-C (Male) To Usb3.1 A (Female) Converter

Sebelum PPN:
Rp71.900
Spesifikasi
ColorBlack
Connector ShapeUSBA (female), USB Type-C (male)
Conform toUSB3.1Gen1(5Gbps), HOST(OTG)
Male MountingUSB Type-C
Female MountingUSB TypeA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB A (female) to Type-C (male) conversion connector that supports USB3.1 Gen1 (max 5Gbps) transfer.
Since it is HOST (OTG) compatible, if your smartphone or tablet is OTG compatible, you can use it by connecting a mouse, keyboard, or USB memory. (*)
Warning
* We do not guarantee the operation on all OTG compatible terminals. It may not be available depending on the OS version and specifications of the terminal.
Type-C (male) -USB3.1 A (female) conversion connector.
USB3.1 Gen1
You can connect a USB device with an OTG-compatible Type-C-equipped device.
Not compatible with USB PD
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan