SSA Service Usb Cable Usb2.0 Type-C Extension Cable 50Cm Type-C (Female) To Type-C (Male)

Sebelum PPN:
Rp74.900
Spesifikasi
ColorBlack
StandardUSB2.0 compliant, data transfer, energization (charging)
Connector ShapeUSBType-C (female), USBType-C (male)
Cable Length (cm)50
Male MountingUSB Type-C
Female MountingUSB Type-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB2.0 Type-C extension cable 50cm.
It is a cable for extending the Type-C cable.
Supports up to USB2.0 5V / 3A
Not compatible with USB PD
Not compatible with AltMode
Warning
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* If you do not use the product for a long time, be sure to remove this product and store it separately.

Ulasan Produk

Tidak ada ulasan