SSA Service Usb Cable Usb2.0 A To Type-C Cable Usb Type-C (Usb2.0 / Male) To Usb-A (Male)

Sebelum PPN:
Rp84.900 - Rp109.900
Spesifikasi
ColorRed
Connector ShapetypeC (male), typeA (male)
Male MountingUSB TypeA/USB Type-C
Data transferUSB2.0 (480Mbps * theoretical maximum value)
Resistance (kΩ)56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB 2.0 Type-C cable that supports charging / transfer.
Uses a highly durable red cable.
It has been confirmed to work with QuickChage 2.0 / 3.0.
Warning
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan