SSA Service Usb Cable Type-C Y Splitter Cable For Charging 80Cm Usb Type-C (Usb2.0 / Male) X2 To Usb-A (Male)

Sebelum PPN:
Rp129.900
Spesifikasi
ColorRed
Connector ShapeUSB + Type-C (male), USB + Type-C (male) + x2
Cable Length (cm)2 systems 80 each
Male MountingUSB Type-C
Female MountingUSB Type-C
Data transferNot supported (USB PD, Quick Charge not supported)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-C 2 crotch cable for charging only
A bifurcated cable dedicated to charging that can charge two USB Type-C connected smartphones at the same time.
This product does not support charging standards that require data transfer, such as USB Power Delivry and Quick Charge, so that it can be used with any combination of terminals.
Warning
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan