StarTech.com Usb 3.1 (10 Gbps) Compatible Sata To Usb Adapter Cable 2.5 Inch Sata Ssd / Hdd Compatible Usb-C Port Connection

Sebelum PPN:
Rp899.900
Spesifikasi
ColorBlack
Length (mm)508
Height (mm)5
Mass (g)29.2
Product Width (mm)43
Connector ShapeUSB Type-C [24 pin] male - SATA data & power supply [7 + 15 pin] male
Conversion TypeMale - Male
Humidity (% RH)40-50
Male MountingUSB Type-C [24 pin], SATA data & power supply [7 + 15 pin]
Operating Temperature (°C)0-70
Storage Temperature (°C)-10-55
Transmission Speed (Gbps)Up to 10
USB typeUSB3.1 Gen 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quickly and easily access external drives from your laptop's built-in USB-C port Connects directly to a 2.5" SATA SSD/HDD with no accessories required Great portability with direct power supply from the USB port USB 3.1 Gen 2 (10 Gbps) ) data transfer speeds save time Supports SATA 1.0, 2.0, 3.0 (up to 6 Gbps) Supports UASP for improved performance Built-in USB-C cable

Ulasan Produk

Tidak ada ulasan