StarTech.com Usb 3.0-Vga Display Conversion Adapter 1920X1200

Sebelum PPN:
Rp889.900
Spesifikasi
ColorBlack
Length (mm)195
Height (mm)12
Mass (g)9.3
Set ContentsUSB3.0-VGA adapter, quick installation guide
Cable Length (cm)14
ChipsetFresco-FL2000DX
Connector ShapeVGA (High Density D-Sub) [15 Pin] Female - USB Type-A [9 Pin] Male
Humidity (% RH)40-50
Input(AV) USB3.0
Maximum Resolution[Analog] For USB3.0: 1920 x 1200. For USB 2.0: 800 x 600.
Memory512MBDDRII
Operating Environment[Recommended] Core 2.4GHz or later processor (i5 recommended), RAM 4GB
Operating Temperature (°C)0-70
Output(AV) VGA
Product Width (mm)25
Storage Temperature (°C)-10-55
Supported OSWindows Vista/7/8/8.1/10
Supported ResolutionFor wide screen (16/32 bit), 1920x1200, 1920x1080, 1680x1050, 1600x900, 1440x900, 1360x768, 1280x800, 1280x768, 1280x720. For standard (16/32 bit), 1600x1200, 1400x1050, 1280x1024, 1280x960, 1152x864, 1024x768, 800x600.
Transmission Speed (Gbps)5(USB 3.0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy installation even when you are out. Automatically install drivers without internet connection or software disc
Connect another display using a USB port for increased productivity Outstanding external performance with video resolutions up to 1920x1200
Supports USB bus power. No need for external power adapter
Versatile connectivity options that support both USB 3.0 and 2.0 compatible computers
Install an external video card on a device that doesn't have an optical drive for a CD-ROM and doesn't have an internet connection. Increase productivity by running multiple applications on different displays. Edit documents on the second display while checking emails on the first display Install a new video adapter without disassembling the computer and add a secondary VGA display to your desktop Large or across multiple displays View multiple spreadsheets

Ulasan Produk

Tidak ada ulasan