StarTech.com Usb 3.0 Cable A (Male)-A (Male) 3M

Sebelum PPN:
Rp299.900
Spesifikasi
ColorBlack
Height (mm)8
Cable Length (m)3
Mass (g)112
Product Width (mm)15
Connector AUSB Type-A [9 pin]
Connector BUSB Type-A [9 pin]
Connector ShapeUSB Type-A [9-pin] male - USB Type-A [9-pin] male
Conversion TypeMale - Male
Male MountingUSB Type-A [9 pin]
Transmission Speed (Gbps)5
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 3.0 devices can be placed anywhere in the workspace as needed Molded connector (tension relief type)
Reliability guarantee
Connect a USB 3.0 Type A-enabled device, such as a USB hub, to your desktop computer or server

Ulasan Produk

Tidak ada ulasan