StarTech.com Usb 3.0 2-Port Expansion Pci Express Interface Card 2X Usb 3.0 Pcie Connection Board For 5Gbps Expansion With Sata Power Terminal

Sebelum PPN:
Rp549.900
Spesifikasi
Length (mm)80
Width (mm)21
Height (mm)120
Number of Ports2
Cable Length (m)[Maximum] 3
ChipsetEtron-EJ168A
Connector ShapePCIExpressx1
InterfaceUSB3.0
Mass (g)43
Operating Temperature (°C)0-60
Port TypeMounted on board
Storage Temperature (°C)0-80
Suitable CardStandard profile (including LP mounting bracket)
Supported OSWindows XP/Vista/7/8/8.1/10, Windows Server 2003/2008 R2/2012/2012 R2/2016
USB typeUSB 3.0 - 5bit/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 external USB 3.0 connection ports
Maximum data transfer rate 5 Gbps
Power up to 900mA per USB port with SATA power connector (required)
Compliant with PCI Express 2.0 standard
Fully compliant with USB 3.0 rev 1.0 and Intel xHCI rev 1.0 standards
Backward compatibility with USB 2.0 and USB 1.0 / 1.1 compatible devices Includes low profile bracket
Add a USB 3.0 connection port to older PCIe-based systems to take full advantage of USB 3.0-enabled devices
Add two external ports to extend USB functionality to your system Connect external HDDs, CD / DVD drives, MP3 players, printers, scanners, webcams, game controllers, digital cameras, etc. to your computer system

Ulasan Produk

Tidak ada ulasan