Tama Electric Usb 2.0 Type-C / Type-C Soft Cable 2.0M 100W Overheat Prevention

Sebelum PPN:
Rp259.900
Spesifikasi
MaterialPVC (connector case) / TPE (cable coating)
ColorBlack
Cable Length (m)2
Mass (g)About 57
Cable20V/5A
Communication Speed480Mbps
Conform toUSB PD
Connector ShapeUSB Type-C (male) - USB Type-C (male)
Conversion TypeMale - Male
Data Transfer Rate480
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PD compatible USB-C to Type C soft cable 100W compatible Heat prevention 2.0m H279 CC20 model PD compatible type C soft cable that can be charged and transferred data.
Bending resistance exceeds 50,000 times!
Equipped with a reliable e-Marker.
Supports ultra-rapid charging with a maximum output of 20V / 5A (100W).
Ideal for charging notebook PCs, tablets and game consoles.
Equipped with a heat prevention function (Mini-Breaker) for improved safety.

Ulasan Produk

Tidak ada ulasan