StarTech.com Usb 2.0 Cable 91Cm L-Type A Type (Male) - L-Type B Type (Male)

Sebelum PPN:
Rp159.900
Spesifikasi
ColorBlack
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)34
ShieldingDouble shield
Connector ShapeL-type A type (male) - L-type B type (male)
Cable Length (mm)914
Connector AUSB-A (USB 2.0, 480Mbps, 4-pin)
Connector BUSB-B (4 pin)
Conversion TypeMale - Male
Data Transfer Rate480
USB typeUSB 2.0
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB 'A' male connector. 1 x USB 'B' male connector. L-shaped molded connector (strain relief type). Double shield (braid + aluminum foil). Supports high-speed USB data transfer up to 480 Mbps.
Connect USB 2.0 devices such as printers, scanners, and external USB HDDs in places where the connector is hard to reach or in tight spaces.

Ulasan Produk

Tidak ada ulasan