Timely Type-C Adapter Usb A Male - Type-C Male µusb Male Y-Cable Charging / Data Communication Usb2.0

Sebelum PPN:
Rp63.900
Spesifikasi
StandardUSB2.0
Mass (g)25
Connector ShapeUSB A Male-Type-C Male µ USB Male
Cable Length (mm)300
Male MountingUSB TypeA/microB/USB Type-C
Warranty Period3 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a microUSB and Type-C Y-cable.
You can use it according to your cable and usage.
The MicroUSB connector is for charging only.
The type C connector supports data communication and charging.
It supports USB 2.0.
Two units can be charged at the same time. (Simultaneous charging may not be possible depending on the output of the USB charger)
Warning
* This product is for charging only. Communication is not possible.
* The product is a general-purpose product for the domestic market.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan