Transcend Sdhc Card Uhs-Ii U3 Class 10 V90

Sebelum PPN:
Rp2.599.900
Spesifikasi
Type3D+NAND flash
Mass (g)2(0.07 oz)
Capacity32GB
Voltage Rating (V)2.7-3.6
Dimensions (inch)1.26x0.94x0.08
Dimensions (mm)32x24x2.1
Insertion Tolerance10000
Operating Temperature Range (°C)-25-85
Operating Temperature Range (°F)-13-185
Read Speed (Mb/s)Up to 285/180
SD speed classClass 10
UHS Speed ClassUHS-II U3
Various certificationsCE/FCC/RCM/EAC
Video Speed ClassV90
Warranty Period5 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's SDXC / SDHC 700S is a memory card that maximizes the capabilities of SLR cameras and camcorders that support the UHS-II standard. Due to its high data transfer speed, it is suitable for shooting RAW images and recording high resolution videos such as 8K, so it is also a recommended solution for professional photographers. Ideal for video recording The high-speed performance SDXC / SDHC 700S is ideal for single-lens reflex cameras and camcorders. This memory card is also recommended for professional photographers because it can provide high-quality recording without dropping frames. Astonishing data transfer speed SDXC / SDHC 700S supports UHS-II Speed Class 3 (U3) and UHS Video Speed Class 90 (V90), providing up to 285MB / s / 180MB / s read / write. .. We have models with sufficient storage capacity up to 64GB. You can enjoy shooting without worrying about free space.

Ulasan Produk

Tidak ada ulasan