Team Group Sdhc Card Uhs-1 32Gb

Sebelum PPN:
Rp309.900
Spesifikasi
Voltage Rating (V)2.7-3.6
Capacity (gb)32
SD speed classClass10
UHS Speed ClassUHS-I speed class 1
Transfer Speed (Mbps)Up to 80 (when reading), up to 15 (when writing)
Operating Temperature (°C)0-70
Storage Temperature (°C)-40-85
Video Speed ClassV10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports video recording and photography Supports full HD quality Water resistant, shock resistant, X-ray resistant, static electricity resistant

Ulasan Produk

Tidak ada ulasan