Transcend Sd/Microsd Card Reader Usb 3.1 Gen 1

Sebelum PPN:
Rp429.900
Spesifikasi
ColorBlack
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)18(0.63oz)
InterfaceUSB 3.1 Gen 1
Card SlotSD/microSD
Dimensions (inch)2.20x0.94x0.35
Dimensions (mm)56x24x8.9
OSMicrosoft Windows 7 or later, macOS 10.2.8 or later, Linux Kernel 2.6.30 or later
Operating Temperature (°C)0-70
Operating Temperature (°F)32-158
Supported memory cardsSDXC (UHS-I)/SDHC (UHS-I)/microSDXC (UHS-I)/microSDHC (UHS-I)
USB typeUSB Type-A
Various certificationsCE/FCC/BSMI/KC/RCM/EAC/UKCA
Voltage Rating (V)5
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With dual card slots for SD and microSD cards, the RDF5 card reader is convenient for everyday data exchange with cameras, smartphones and PCs. *SD card and microSD card cannot be used at the same time. The RDF5 card reader uses a USB Type-A connector, so you can connect it directly to your PC's USB port. Adopting the USB 3.1 Gen 1 interface, the RDF5 card reader offers faster transfer speeds than USB 2.0. Not only can you easily handle high-resolution photos and videos, but it also has LEDs for card recognition and data access status. The small size of the RDF5 card reader fits in your pocket or briefcase, and its plug-and-play compatibility means you can work with your files anytime, anywhere. We offer RecoveRx, a free downloadable data recovery software that can recover deleted files such as photos, documents, music and videos.
Warning
*You cannot insert cards into two card slots at the same time. *Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc. * UHS-II cards can be used with this card reader, but the transfer speed is UHS-I.

Ulasan Produk

Tidak ada ulasan