Yoshikawakuni Plastics Scandinavian Style Bath Basket Ss

Sebelum PPN:
Rp179.900
Spesifikasi
MaterialPolypropylene
ColorBrown
Mass (g)465
Where to UseDressing room
Dimensions, Width W x Depth D x Height H (mm)255x455x125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stackable Laundry Basket Scandinavian Style Stacking Laundry Basket SS Brown SCB-14 Scandinavian style basket with a wide variety of types and colors.
Active in various applications such as laundry and storage. It is also recommended to use it in combination in the series. With stacking function.
It can be placed on the upright handle of the "Stacking Laundry Basket M / L".
It can be used as a two-stage laundry basket in combination with the frame with casters "Like-it Laundry Wagon LW-05".

Ulasan Produk

Tidak ada ulasan