StarTech.com Rj45-Usb + Cisco Compatible Console Cable + 1.8M

Sebelum PPN:
Rp899.900
Spesifikasi
ColorBlack
Height (mm)10.9
Mass (g)40
Product Width (mm)23.4
Connector ShapeUSB Type-A [4 pin] male - RJ-45 male
Conversion TypeMale - Male
Humidity (% RH)20-80
Male MountingUSB Type-A [4 pin], RJ-45
Operating Temperature (°C)0-70
Storage Temperature (°C)-20-80
Supported OSWindows 7/8/8.1/10/11, Windows Server 2008 R2/2012/2012 R2/2016, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 2.4.31 or later (LTS version only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect a USB-compatible laptop / desktop PC directly to a router console without using an adapter Supports connection with network devices equipped with a console port
Provides compatibility with a wide range of routers such as Cisco / Juniper / Ubiquiti / TP-Link Supports direct connection to USB consoles without adding adapters Uses high quality materials. Supports 460Kbps transfer rate
Connect your computer terminal to the router console port Set up network devices from the USB port of your laptop / desktop PC Connect your laptop to a compatible router, server or firewall

Ulasan Produk

Tidak ada ulasan