StarTech.com Ps / 2 Keyboard Compatible Ps / 2 To Usb Conversion Adapter (Ps / 2 Female To Usb A Male)

Sebelum PPN:
Rp199.900
Spesifikasi
ColorPurple
Length (mm)50
Height (mm)7
Mass (g)9
Product Width (mm)15
Connector AUSB Type-A [4 pin]
Connector BPS / 2 (6-pin, Mini-DIN)
Connector ShapePS, 2 (Mini-DIN) [6 pin] Female - USB Type-A [4 pin] Male
Conversion TypeFemale - Male
Female MountingPS, 2 (Mini-DIN) [6 pins]
Male MountingUSB Type-A [4 pin
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x PS/2 6-pin Mini-DIN connector (female) 1 x USB 'A' male connector
Connect a PS / 2 compatible keyboard to your computer from the USB port
Warning
* This product is designed to be used as a spare replacement adapter for the keyboard that included a PS / 2-USB conversion adapter as an accessory. If your keyboard didn't come with a conversion adapter, try StarTech.com's USB PS2 PC.

Ulasan Produk

Tidak ada ulasan