StarTech.com Professional Usb-Rs232C Serial Conversion Cable 1X Usb A Male To 1X Db-9 (D-Sub 9Pin) Male Serial Converter / Conversion Adapter Com Port Number Retention Function

Sebelum PPN:
Rp1.599.900
Spesifikasi
ColorBlack
Length (mm)420
Height (mm)13
Mass (g)30
Product Width (mm)35
Cable Length (cm)30.5
Connector ShapeUSB Type-A [4 pin] male - DB9 (D-Sub) [9 pin] male
Conversion TypeMale - Male
Humidity (% RH)5-85
Male MountingUSB Type-A [4 pin], DB9 (D-Sub) [9 pin]
Operating Temperature (°C)-10-80
Storage Temperature (°C)-20-100
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-RS232 Straight conversion serial adapter Even after rebooting, the assigned COM port value is maintained with a single cable, so excellent portability Maximum baud rate 230 Kbps
Power on available USB ports-No external power adapter required Quick and easy expansion of serial ports Dual buffer auto handshake mode for upstream / downstream data enable / disable enumeration
Add legacy features to modern laptops, desktop computers and servers without RS 232C serial port Ideal for IT environments Connect, monitor and control bar code scanners, receipt printers and other point-of-sale devices for industrial / automotive sensors and devices Serial sync with satellite receiver, serial modem, or PDA Program by connecting to an LED or digital signage board using a serial communication port

Ulasan Produk

Tidak ada ulasan