STAR Light Power Strip With Fast Charging Usb

Sebelum PPN:
Rp199.900
Spesifikasi
FunctionUSB2 port total 2.4A quick charge, AC2 mouth, power plug foldable
Number of Outlets2
Plug Shape2P Swing plug
Main Unit Dimensions, Width W x Depth D x Height H (mm)84x22x25
Rated Capacity (A)2.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can also use the outlet while charging with USB. Two USB ports have a total of 2.4A specifications and can quickly charge connected devices. The plug is foldable and can be stored, making it convenient to carry.

Ulasan Produk

Tidak ada ulasan