Timely Pc Direct Insertion Type Usb 3 Port Hub

Sebelum PPN:
Rp119.900
Spesifikasi
Number of PortsUSB2.0: 3
Mass (g)16
Included AccessoriesUSB cap, strap included
Dimensions, Width W x Depth D x Height H (mm)18x54.5x23.5
Connector Shape-UpstreamType-A
Connector Shape-DownstreamTypeーAx3
Interface-DownstreamUSB 2.0
Interface-UpstreamUSB 2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thumb-sized PC-oriented 3-port USB hub.
The compact design and no cables make it easy to handle, making it ideal for storage and carrying around at your desk.
Warning
* The product is a general-purpose product for the domestic market.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan